Motion
6008 AV
Deep Groove Ball Nilos Ring - 40 mm ID, 62.2 mm OD, Externally Sealing
MI ITEM #02321359
MFR #6008 AV
Your Price$22.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deep Groove Ball Nilos Ring - 40 mm ID, 62.2 mm OD, Externally Sealing
MI ITEM #02321359
MFR #6008 AV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$22.68/each(List $39.45)

Overview

Mfr description
6008 AV NILOS SEALING RING

Specifications

  • Compatible Bearing Type
    Deep Groove Ball
  • Ring Type
    AV
  • Compatible Bearing Outside Diameter
  • Sealing Type
    Externally Sealing
  • Material
    Galvanized Steel
  • Ring Inside Diameter
    40 mm
  • Ring Thickness
    0.3 mm
  • Manufacturer Product Page
  • Weight
    0.01 lbs
  • Product Type
    Nilos Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text