Motion
6030 JV
Deep Groove Ball Nilos Ring - 164 mm ID, 225 mm OD, Internally Sealing
Mi Item #02321399
MFR #6030 JV
Price$144.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deep Groove Ball Nilos Ring - 164 mm ID, 225 mm OD, Internally Sealing
Mi Item #02321399
MFR #6030 JV

Mfr description
6030 JV NILOS SEALING RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.69/each

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    225 mm
  • Ring Inside Diameter
    164 mm
  • Ring Thickness
    0.5 mm
  • Weight
    0.18 lbs

Details

  • Compatible Bearing Type
    Deep Groove Ball
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    JV
  • Sealing Type
    Internally Sealing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)