Motion
6034 JV
Deep Groove Ball Nilos Ring - 185 mm ID, 260 mm OD, Internally Sealing
Mi Item #02321402
MFR #6034 JV
Price$173.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deep Groove Ball Nilos Ring - 185 mm ID, 260 mm OD, Internally Sealing
Mi Item #02321402
MFR #6034 JV

Mfr description
6034 JV NILOS SEALING RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.97/each

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    260 mm
  • Ring Inside Diameter
    185 mm
  • Ring Thickness
    0.5 mm
  • Weight
    0.53 lbs

Details

  • Compatible Bearing Type
    Deep Groove Ball
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    JV
  • Sealing Type
    Internally Sealing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)