Motion
60 X 110 LSTO

CR SEALS (SKF)
60 X 110 LSTO

Nilos Sealing Ring - 60 mm ID, 110 mm OD
MI ITEM #02321432
MFR #60 X 110 LSTO
Price$250.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
60 X 110 LSTO

Nilos Sealing Ring - 60 mm ID, 110 mm OD
MI ITEM #02321432
MFR #60 X 110 LSTO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$250.43/each

Specifications

Dimensions

  • Ring Inside Diameter
    60 mm
  • Ring Thickness
    4 mm
  • Weight
    0.29 lbs

Details

  • Compatible Bearing Type
    Cylindrical Roller, Spherical Roller
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    LSTO

Overview

Mfr description
60X110 LSTO NILOS SEALING RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought