Motion
61903 AV

SKF
61903 AV

Deep Groove Ball Nilos Ring - 17 mm ID, 27.5 mm OD, Externally Sealing
Mi Item #02321516
MFR #61903 AV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61903 AV

Deep Groove Ball Nilos Ring - 17 mm ID, 27.5 mm OD, Externally Sealing
Mi Item #02321516
MFR #61903 AV

Mfr description
61903 AV NILOS SEALING RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    30 mm
  • Ring Inside Diameter
    17 mm
  • Ring Thickness
    0.5 mm

Details

  • Compatible Bearing Type
    Deep Groove Ball
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    AV
  • Sealing Type
    Externally Sealing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)