Motion
6200 JV
Deep Groove Ball Nilos Ring - 14.4 mm ID, 30 mm OD, Internally Sealing
Mi Item #02321593
MFR #6200 JV
Price$14.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deep Groove Ball Nilos Ring - 14.4 mm ID, 30 mm OD, Internally Sealing
Mi Item #02321593
MFR #6200 JV

Mfr description
6200 JV NILOS SEALING RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.92/each

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    30 mm
  • Ring Inside Diameter
    14.4 mm
  • Ring Thickness
    0.3 mm

Details

  • Compatible Bearing Type
    Deep Groove Ball
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    JV
  • Sealing Type
    Internally Sealing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)