Motion
6202 ZAV
Deep Groove Ball Nilos Ring - 15 mm ID, 31.8 mm OD, Externally Sealing
MI ITEM #02321601
MFR #6202 ZAV
Your Price$11.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deep Groove Ball Nilos Ring - 15 mm ID, 31.8 mm OD, Externally Sealing
MI ITEM #02321601
MFR #6202 ZAV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.95/each(List $16.48)

Overview

Mfr description
6202 ZAV NILOS SEALING RING

Specifications

  • Compatible Bearing Type
    Deep Groove Ball
  • Ring Type
    ZAV
  • Compatible Bearing Outside Diameter
  • Sealing Type
    Externally Sealing
  • Material
    Galvanized Steel
  • Ring Inside Diameter
    15 mm
  • Ring Thickness
    0.3 mm
  • Manufacturer Product Page
  • Product Type
    Nilos Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought