Motion
6205 AVSS
Deep Groove Ball Nilos Ring - 25 mm ID, 47 mm OD, Internally Sealing
Mi Item #02321613
MFR #6205 AVSS
Price$96.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deep Groove Ball Nilos Ring - 25 mm ID, 47 mm OD, Internally Sealing
Mi Item #02321613
MFR #6205 AVSS

Mfr description
6205 AVSS NILOS SEALING RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.84/each

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    52 mm
  • Ring Inside Diameter
    25 mm
  • Ring Thickness
    0.3 mm
  • Weight
    0.01 lbs

Details

  • Compatible Bearing Type
    Deep Groove Ball
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Nilos Rings
  • Sealing Type
    Internally Sealing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)