Motion
6207 ZJV

SKF
6207 ZJV

Deep Groove Ball Nilos Ring - 42.7 mm ID, 72 mm OD, Internally Sealing
Mi Item #02321621
MFR #6207 ZJV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6207 ZJV

Deep Groove Ball Nilos Ring - 42.7 mm ID, 72 mm OD, Internally Sealing
Mi Item #02321621
MFR #6207 ZJV

Mfr description
6207 ZJV NILOS SEALING RING
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    72 mm
  • Ring Inside Diameter
    42.7 mm
  • Ring Thickness
    0.3 mm
  • Weight
    0.02 lbs

Details

  • Compatible Bearing Type
    Deep Groove Ball
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    ZJV
  • Sealing Type
    Internally Sealing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)