Motion
6211 AV -.02/-.05

SKF
6211 AV -.02/-.05

Deep Groove Ball Nilos Ring - 55 mm ID, 90.8 mm OD, Internally Sealing
MI ITEM #02321629
MFR #6211 AV -.02/-.05
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6211 AV -.02/-.05

Deep Groove Ball Nilos Ring - 55 mm ID, 90.8 mm OD, Internally Sealing
MI ITEM #02321629
MFR #6211 AV -.02/-.05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6211 AV-.02/-.05 NILOS SEALING RING

Specifications

  • Compatible Bearing Type
    Deep Groove Ball
  • Ring Type
    AV
  • Compatible Bearing Outside Diameter
  • Sealing Type
    Internally Sealing
  • Material
    Galvanized Steel
  • Ring Inside Diameter
    55 mm
  • Ring Thickness
    0.3 mm
  • Manufacturer Product Page
  • Product Type
    Nilos Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text