Motion
6238 JV
Deep Groove Ball Nilos Ring - 212 mm ID, 340 mm OD, Internally Sealing
MI ITEM #02321669
MFR #6238 JV
Your Price$449.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deep Groove Ball Nilos Ring - 212 mm ID, 340 mm OD, Internally Sealing
MI ITEM #02321669
MFR #6238 JV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$449.91/each(List $552.79)

Overview

Mfr description
6238 JV NILOS SEALING RING

Specifications

  • Compatible Bearing Type
    Deep Groove Ball
  • Ring Type
    JV
  • Compatible Bearing Outside Diameter
  • Sealing Type
    Internally Sealing
  • Material
    Galvanized Steel
  • Ring Inside Diameter
    212 mm
  • Ring Thickness
    0.5 mm
  • Manufacturer Product Page
  • Weight
    0.51 lbs
  • Product Type
    Nilos Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text