Motion
6305 ZJV
Deep Groove Ball Nilos Ring - 32.2 mm ID, 62 mm OD, Internally Sealing
MI ITEM #02321710
MFR #6305 ZJV
List Price$28.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deep Groove Ball Nilos Ring - 32.2 mm ID, 62 mm OD, Internally Sealing
MI ITEM #02321710
MFR #6305 ZJV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.54/each for your price

Overview

Mfr description
6305 ZJV NILOS SEALING RING

Specifications

  • Compatible Bearing Type
    Deep Groove Ball
  • Ring Type
    ZJV
  • Compatible Bearing Outside Diameter
  • Sealing Type
    Internally Sealing
  • Material
    Galvanized Steel
  • Ring Inside Diameter
    32.2 mm
  • Ring Thickness
    0.3 mm
  • Manufacturer Product Page
  • Weight
    0.01 lbs
  • Product Type
    Nilos Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text