Motion
6311 ZAV

SKF
6311 ZAV

Deep Groove Ball Nilos Ring - 55 mm ID, 108 mm OD, Externally Sealing
Mi Item #02321728
MFR #6311 ZAV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6311 ZAV

Deep Groove Ball Nilos Ring - 55 mm ID, 108 mm OD, Externally Sealing
Mi Item #02321728
MFR #6311 ZAV

Mfr description
6311 ZAV NILOS SEALING RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    120 mm
  • Ring Inside Diameter
    55 mm
  • Ring Thickness
    0.3 mm
  • Weight
    0.04 lbs

Details

  • Compatible Bearing Type
    Deep Groove Ball
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    ZAV
  • Sealing Type
    Externally Sealing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)