Motion
6318 JV
Deep Groove Ball Nilos Ring - 106 mm ID, 190 mm OD, Internally Sealing
MI ITEM #02321754
MFR #6318 JV
Price$86.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deep Groove Ball Nilos Ring - 106 mm ID, 190 mm OD, Internally Sealing
MI ITEM #02321754
MFR #6318 JV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$86.82/each

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    190 mm
  • Ring Inside Diameter
    106 mm
  • Ring Thickness
    0.5 mm
  • Weight
    0.18 lbs

Details

  • Compatible Bearing Type
    Deep Groove Ball
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    JV
  • Sealing Type
    Internally Sealing

Overview

Mfr description
6318 JV NILOS SEALING RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought