Motion
6324 JV
Deep Groove Ball Nilos Ring - 142 mm ID, 260 mm OD, Internally Sealing
MI ITEM #02321774
MFR #6324 JV
Your Price$216.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deep Groove Ball Nilos Ring - 142 mm ID, 260 mm OD, Internally Sealing
MI ITEM #02321774
MFR #6324 JV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$216.11/each(List $242.52)

Overview

Mfr description
6324 JV NILOS SEALING RING

Specifications

  • Compatible Bearing Type
    Deep Groove Ball
  • Ring Type
    JV
  • Compatible Bearing Outside Diameter
  • Sealing Type
    Internally Sealing
  • Material
    Galvanized Steel
  • Ring Inside Diameter
    142 mm
  • Ring Thickness
    0.5 mm
  • Manufacturer Product Page
  • Weight
    0.34 lbs
  • Product Type
    Nilos Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text