Motion
6410 AV NILOS SEALING RING

CR SEALS (SKF)
6410 AV NILOS SEALING RING

Deep Groove Ball Nilos Ring - 26.2 mm ID, 80 mm OD, Internally Sealing
Mi Item #02321823
MFR #6410 AV NILOS SEALING RING
Price$48.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
6410 AV NILOS SEALING RING

Deep Groove Ball Nilos Ring - 26.2 mm ID, 80 mm OD, Internally Sealing
Mi Item #02321823
MFR #6410 AV NILOS SEALING RING

Mfr description
6405 JV NILOS SEALING RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.03/each

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    80 mm
  • Ring Inside Diameter
    26.2 mm
  • Ring Thickness
    0.3 mm
  • Weight
    0.02 lbs

Details

  • Compatible Bearing Type
    Deep Groove Ball
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    JV
  • Sealing Type
    Internally Sealing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)