Motion
7004 JVH
Angular Contact Ball Nilos Ring - 25.7 mm ID, 42 mm OD, Internally Sealing
MI ITEM #02321877
MFR #7004 JVH
Price$13.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Ball Nilos Ring - 25.7 mm ID, 42 mm OD, Internally Sealing
MI ITEM #02321877
MFR #7004 JVH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.10/each

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    42 mm
  • Ring Inside Diameter
    25.7 mm
  • Ring Thickness
    0.3 mm

Details

  • Compatible Bearing Type
    Angular Contact Ball
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Sealing Type
    Internally Sealing

Overview

Mfr description
7004 JVH NILOS SEALING RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought