Motion
71750/71450 AV

CR SEALS (SKF)
71750/71450 AV

Tapered Roller Nilos Ring - 4.5000 in ID, 7.2835 in OD, Externally Sealing
MI ITEM #02321924
MFR #71750/71450 AV
Price$101.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
71750/71450 AV

Tapered Roller Nilos Ring - 4.5000 in ID, 7.2835 in OD, Externally Sealing
MI ITEM #02321924
MFR #71750/71450 AV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$101.80/each

Specifications

Dimensions

  • Ring Inside Diameter
    4.5000 in
  • Ring Outside Diameter
    7.2835 in
  • Ring Thickness
    0.0197 in
  • Weight
    0.21 lbs

Details

  • Compatible Bearing Type
    Tapered Roller
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    AV
  • Sealing Type
    Externally Sealing

Overview

Mfr description
71450 71750AV NILOS SEALING RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought