Specifications
Dimensions
- Ring Inside Diameter20 mm
- Weight0.01 lbs
Details
- Manufacturer Product Page
- MaterialDie-Cast Zinc
- Product TypeNilos Rings
- Ring TypeAV, JV
- Sealing TypeSpacer Ring for AV, Spacer Ring for JV
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)