Specifications
Dimensions
- Ring Inside Diameter0.4720 in
- Ring Outside Diameter1.1417 in
- Ring Thickness0.0118 in
Details
- Compatible Bearing TypeTapered Roller
- Manufacturer Product Page
- MaterialGalvanized Steel
- Product TypeNilos Rings
- Ring TypeAV
- Sealing TypeExternally Sealing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)