Overview
Mfr description
J 72 NILOS SEALING RING
Specifications
- Ring TypeJ
- Sealing TypeSpacer Ring for AV, Spacer Ring for JV
- MaterialDie-Cast Zinc
- Ring Inside Diameter72 mm
- Manufacturer Product Page
- Weight0.09 lbs
- Product TypeNilos Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data