Motion
JH217249/JH217210 AV

CR SEALS (SKF)
JH217249/JH217210 AV

Tapered Roller Nilos Ring - 3.3465 in ID, 5.7480 in OD, Externally Sealing
MI ITEM #02322144
MFR #JH217249/JH217210 AV
Your Price$84.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
JH217249/JH217210 AV

Tapered Roller Nilos Ring - 3.3465 in ID, 5.7480 in OD, Externally Sealing
MI ITEM #02322144
MFR #JH217249/JH217210 AV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$84.53/each(List $116.66)

Overview

Mfr description
JH 217249 217210AV NILOS SEALING RING

Specifications

  • Compatible Bearing Type
    Tapered Roller
  • Ring Type
    AV
  • Sealing Type
    Externally Sealing
  • Material
    Galvanized Steel
  • Ring Inside Diameter
    3.3465 in
  • Ring Outside Diameter
    5.7480 in
  • Ring Thickness
    0.0197 in
  • Manufacturer Product Page
  • Weight
    0.12 lbs
  • Product Type
    Nilos Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought