Motion
JLM813049/JLM813010 AV

CR SEALS (SKF)
JLM813049/JLM813010 AV

Tapered Roller Nilos Ring - 2.7559 in ID, 4.2323 in OD, Externally Sealing
MI ITEM #02322162
MFR #JLM813049/JLM813010 AV
Your Price$57.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
JLM813049/JLM813010 AV

Tapered Roller Nilos Ring - 2.7559 in ID, 4.2323 in OD, Externally Sealing
MI ITEM #02322162
MFR #JLM813049/JLM813010 AV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.22/each(List $78.96)

Overview

Mfr description
JLM 813049 813010AV NILOS SEALING RING

Specifications

  • Compatible Bearing Type
    Tapered Roller
  • Ring Type
    AV
  • Sealing Type
    Externally Sealing
  • Material
    Galvanized Steel
  • Ring Inside Diameter
    2.7559 in
  • Ring Outside Diameter
    4.2323 in
  • Ring Thickness
    0.0197 in
  • Manufacturer Product Page
  • Weight
    0.03 lbs
  • Product Type
    Nilos Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought