Motion
JM515649/JM515610 AV

CR SEALS (SKF)
JM515649/JM515610 AV

Tapered Roller Nilos Ring - 3.1496 in ID, 5.0000 in OD, Externally Sealing
MI ITEM #02322166
MFR #JM515649/JM515610 AV
Price$59.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
JM515649/JM515610 AV

Tapered Roller Nilos Ring - 3.1496 in ID, 5.0000 in OD, Externally Sealing
MI ITEM #02322166
MFR #JM515649/JM515610 AV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$59.74/each

Specifications

Dimensions

  • Ring Inside Diameter
    3.1496 in
  • Ring Outside Diameter
    5.0000 in
  • Ring Thickness
    0.0197 in
  • Weight
    0.08 lbs

Details

  • Compatible Bearing Type
    Tapered Roller
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    AV
  • Sealing Type
    Externally Sealing

Overview

Mfr description
JM 515649 515610AV NILOS SEALING RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought