Motion
L435049/435010 JV

CR SEALS (SKF)
L435049/435010 JV

Tapered Roller Nilos Ring - Internally Sealing
Mi Item #02322187
MFR #L435049/435010 JV
Price$144.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
L435049/435010 JV

Tapered Roller Nilos Ring - Internally Sealing
Mi Item #02322187
MFR #L435049/435010 JV

Mfr description
L 435049 435010JV NILOS SEALING RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.45/each

Specifications

Dimensions

  • Weight
    0.15 lbs

Details

  • Compatible Bearing Type
    Tapered Roller
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    JV
  • Sealing Type
    Internally Sealing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)