Motion
L610549/L610510 AV

CR SEALS (SKF)
L610549/L610510 AV

Tapered Roller Nilos Ring - 2.5000 in ID, 3.5630 in OD, Externally Sealing
Mi Item #02322193
MFR #L610549/L610510 AV
Price$89.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
L610549/L610510 AV

Tapered Roller Nilos Ring - 2.5000 in ID, 3.5630 in OD, Externally Sealing
Mi Item #02322193
MFR #L610549/L610510 AV

Mfr description
L 610549 610510AV NILOS SEALING RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.87/each

Specifications

Dimensions

  • Ring Inside Diameter
    2.5000 in
  • Ring Outside Diameter
    3.5630 in
  • Ring Thickness
    0.0118 in
  • Weight
    0.02 lbs

Details

  • Compatible Bearing Type
    Tapered Roller
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    AV
  • Sealing Type
    Externally Sealing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)