Motion
NUP 204 JV

CR SEALS (SKF)
NUP 204 JV

Cylindrical Roller Nilos Ring - 21.5 mm ID, 47 mm OD, Internally Sealing
MI ITEM #02322231
MFR #NUP 204 JV
Price$18.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
NUP 204 JV

Cylindrical Roller Nilos Ring - 21.5 mm ID, 47 mm OD, Internally Sealing
MI ITEM #02322231
MFR #NUP 204 JV

Mfr description
NUP 204 JV NILOS SEALING RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.88/each

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    47 mm
  • Ring Inside Diameter
    21.5 mm
  • Ring Thickness
    0.3 mm
  • Weight
    0.01 lbs

Details

  • Manufacturer Product Page
  • Material
    Die-Cast Zinc
  • Product Type
    Nilos Rings
  • Ring Type
    JV
  • Sealing Type
    Internally Sealing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)