Motion
NUP 2205 AV

SKF
NUP 2205 AV

Cylindrical Roller Nilos Ring - 25 mm ID, 47 mm OD, Externally Sealing
MI ITEM #02322262
MFR #NUP 2205 AV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUP 2205 AV

Cylindrical Roller Nilos Ring - 25 mm ID, 47 mm OD, Externally Sealing
MI ITEM #02322262
MFR #NUP 2205 AV

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NUP 2205 AV NILOS SEALING RING

Specifications

  • Ring Type
    AV
  • Compatible Bearing Outside Diameter
  • Sealing Type
    Externally Sealing
  • Material
    Galvanized Steel
  • Ring Inside Diameter
    25 mm
  • Ring Thickness
    0.3 mm
  • Manufacturer Product Page
  • Weight
    0.01 lbs
  • Product Type
    Nilos Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text