Overview
Mfr description
NUP 2206 AV NILOS SEALING RING
Specifications
- Ring TypeAV
- Compatible Bearing Outside Diameter
- Sealing TypeExternally Sealing
- MaterialGalvanized Steel
- Ring Inside Diameter30 mm
- Ring Thickness0.3 mm
- Manufacturer Product Page
- Product TypeNilos Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data