Motion
NUP 2215 AV

SKF
NUP 2215 AV

Cylindrical Roller Nilos Ring - 75 mm ID, 120.5 mm OD, Externally Sealing
MI ITEM #02322282
MFR #NUP 2215 AV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUP 2215 AV

Cylindrical Roller Nilos Ring - 75 mm ID, 120.5 mm OD, Externally Sealing
MI ITEM #02322282
MFR #NUP 2215 AV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    130 mm
  • Ring Inside Diameter
    75 mm
  • Ring Thickness
    0.5 mm

Details

  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    AV
  • Sealing Type
    Externally Sealing

Overview

Mfr description
NUP 2215 AV NILOS SEALING RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought