Overview
Mfr description
NUP 2309 JV NILOS SEALING RING
Specifications
- Ring TypeJV
- Compatible Bearing Outside Diameter
- Sealing TypeInternally Sealing
- MaterialDie-Cast Zinc
- Ring Inside Diameter56 mm
- Ring Thickness0.3 mm
- Manufacturer Product Page
- Weight0.03 lbs
- Product TypeNilos Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data