Motion
NUP 315 JV

CR SEALS (SKF)
NUP 315 JV

Cylindrical Roller Nilos Ring - 87.2 mm ID, 160 mm OD, Internally Sealing
Mi Item #02322392
MFR #NUP 315 JV
Price$92.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
NUP 315 JV

Cylindrical Roller Nilos Ring - 87.2 mm ID, 160 mm OD, Internally Sealing
Mi Item #02322392
MFR #NUP 315 JV

Mfr description
NUP 315 JV NILOS SEALING RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.51/each

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    160 mm
  • Ring Inside Diameter
    87.2 mm
  • Ring Thickness
    0.5 mm
  • Weight
    0.13 lbs

Details

  • Manufacturer Product Page
  • Material
    Die-Cast Zinc
  • Product Type
    Nilos Rings
  • Ring Type
    JV
  • Sealing Type
    Internally Sealing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)