Motion
TER 534/5-15/16 CV

SKF
TER 534/5-15/16 CV

5.9375 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 5.9375 in , 8.5730 in OD, 2.5625 in Overall Width
Mi Item #02322604
MFR #TER 534/5-15/16 CV
Price$3,811.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TER 534/5-15/16 CV

5.9375 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 5.9375 in , 8.5730 in OD, 2.5625 in Overall Width
Mi Item #02322604
MFR #TER 534/5-15/16 CV

Mfr description
TER534 5 15/16CV TACONITE SEALS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,811.44/each

Specifications

Dimensions

  • Bore Diameter
    5.9375 in
  • Compatible Bore Diameter
    5.9375 in
  • Outside Diameter
    8.5730 in
  • Overall Width
    2.5625 in
  • Width
    2.5620 in, 65.07 mm

Details

  • Material
    Felt, Nitrile Rubber, Steel
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)