Motion
105106-002
Hydraulic Motor Replacement Part -
MI ITEM #02322618
MFR #105106-002
Your Price$86.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #02322618
MFR #105106-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$86.29/each(List $99.23)

Overview

Mfr description
105106002 GASKET
  • Available in a variety of sizes

Specifications

  • Replacement Part Type
    Gasket Seal
  • Maximum RPM-Continuous
    191 rpm
  • Overall Height
    4.51 in
  • Overall Length
    0.04 in
  • Overall Width
    4.96 in
  • Series
    None
  • Weight
    0.71 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought