Motion
332167

SKF
332167

Tapered Roller Cone & Cup - 400 mm Bore, 650 mm OD, 240 mm Cone Width, 240 mm Cup Width
Mi Item #02322743
MFR #332167
Price$66,542.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
332167

Tapered Roller Cone & Cup - 400 mm Bore, 650 mm OD, 240 mm Cone Width, 240 mm Cup Width
Mi Item #02322743
MFR #332167

Mfr description
332167 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66,542.44/each

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Outside Diameter
    650 mm
  • Overall Width
    240 mm
  • Weight
    657.48 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Double Row Design
    Face to Face
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    7316576639876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)