Motion
1300 R 149 W/HC

HYDAC CORP
1300 R 149 W/HC

Hydraulic Return Filter Element - Return, Cartridge, Stainless Steel Wire Mesh, 149 micron, 343 gpm Max Flow
MI ITEM #02322891
MFR #1300 R 149 W/HC
List Price$1,670.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1300 R 149 W/HC

Hydraulic Return Filter Element - Return, Cartridge, Stainless Steel Wire Mesh, 149 micron, 343 gpm Max Flow
MI ITEM #02322891
MFR #1300 R 149 W/HC

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,670.04/each for your price

Overview

Mfr description
1300 R 149 W/HC

Specifications

  • Element Type
    Cartridge
  • Element Application
    Return
  • Micron Rating
    149 micron
  • Beta Rating
    Nominal
  • Maximum Flow Rate
    343 gpm
  • Maximum Operating Pressure
    290 psid
  • Filter Material
    Stainless Steel Wire Mesh
  • Valve Bypass Cracking Pressure
    43 psi
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    W/HC
  • Manufacturer Catalog
  • Filter Design
    Wire Mesh

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text