Motion
1VP75138

TB WOODS
1VP75138

Variable Pitch Pulley - VP Series, 1 Groove, 3L/O/4L/A/5L/B/5V Belt Section Size, 1.3750 in Bore, 7.5000 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #02322930
MFR #1VP75138
Price$474.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1VP75138

Variable Pitch Pulley - VP Series, 1 Groove, 3L/O/4L/A/5L/B/5V Belt Section Size, 1.3750 in Bore, 7.5000 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #02322930
MFR #1VP75138

Mfr description
1VP75 X 1-3/8 SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$474.77/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, 5L, 5V, A, B, O
  • Bore Diameter
    1.3750 in
  • Keyway Size
    5/16 x 5/32 in
  • Length Through Bore
    1.66 in
  • Maximum Pitch Diameter
    6.98 (4L/A) in, 7.39 (5V) in, 7.45 (5L/B) in
  • Minimum Pitch Diameter
    5.95 (4L/A) in, 6.18 (5V) in, 6.24 (5L/B) in
  • Outside Diameter
    7.5000 in
  • Weight
    9.20 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Series
    VP
  • UPC_NO
    698672024839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)