Motion
284201UO
Deci Uncorded Earplugs - Uncorded, Disposable, 33 dB, Orange Plug Color
MI ITEM #02322996
MFR #284201UO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deci Uncorded Earplugs - Uncorded, Disposable, 33 dB, Orange Plug Color
MI ITEM #02322996
MFR #284201UO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
284201-10 DECI 4200 EARPLUGS
  • Soft polyurethane foam construction
  • Tapered style
  • Expands to fit ear canal
  • Maximizes noise protection
  • Non-toxic, and non-irritating
  • Comfortable, flexible, and easy to wear
  • Hi-Viz orange color
  • Individually packaged and priced per pair

Specifications

  • Attachment Type
    Uncorded
  • Noise Reduction Rating Nrr
    33 dB
  • Insertion Method
    Roll Down
  • Plug Shape
    Taper End
  • Plug Color
    Orange
  • Plug Material
    Polyurethane
  • Product Line
    Deci 4200
  • Size
    Universal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought