Motion
020730
Telfa? Adhesive Pads, 2'' x 3'', 4 per unit
Mi Item #02323041
MFR #020730
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Telfa? Adhesive Pads, 2'' x 3'', 4 per unit
Mi Item #02323041
MFR #020730

Mfr description
020730 TELFA ADHESIVE PADS 2X3 (4/UNIT)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    3 in
  • Width
    2 in

Details

  • Adhesiveness
    Adhesive
  • Body Part Application
    Any Body Part
  • Material
    Cloth
  • Package Quantity
    4
  • UPC_NO
    821812014814
  • Water Resistance
    Non-Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)