Motion
028001
Adhesive Bandage, Cloth,1'' X3'',16 per unit
Mi Item #02323071
MFR #028001
Price$2.84/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive Bandage, Cloth,1'' X3'',16 per unit
Mi Item #02323071
MFR #028001

Mfr description
028001 ADHESIVE BANDAGE 1"X3"CLOTH (16)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.84/pk

Specifications

Dimensions

  • Length
    3 in
  • Width
    1 in

Details

  • Adhesiveness
    Adhesive
  • Body Part Application
    Any Body Part
  • Material
    Cloth
  • Package Quantity
    16
  • UPC_NO
    821812011585
  • Water Resistance
    Non-Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)