Motion
7004-10-12
7004-10-12 (10MJ-12FBSPPS) ADAPTER
MI ITEM #02323113
MFR #7004-10-12
List Price$46.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7004-10-12 (10MJ-12FBSPPS) ADAPTER
MI ITEM #02323113
MFR #7004-10-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.03/each for your price

Overview

Mfr description
7004-10-12 (10MJ-12FBSPPS) ADAPTER

Specifications

  • Adapter Type
    Straight Adapter
  • Thread Size 2
    3/4-14
  • End 1 Style
    Female British Standard Pipe Parallel Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    BSPP to JIC 37° Flare
  • End 1 Size
    3/4 in, 5/8 in
  • End 1 Thread
    (BSPP) 3/4–14
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    3/4 in, 5/8 in
  • End 1 Size Type
    3/4 BSPP
  • End 2 Thread
    (SAE) 7/8–14
  • End 2 Size Type
    5/8 JIC 37°
  • Material
    Steel
  • Weight
    0.01 lbs
  • Description Keyword
    3/4 in Female British Standard Pipe Parallel Swivel x 5/8 in Male JIC 37° Flare
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    56.3
  • Hex Body
    32.0
  • Series
    7004
  • Thread Depth
    12.3
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text