Motion
BC86150000
Deluxe Bump Cap - Low hazard, Vented, 4-pt suspension, HDPE shell, pin lock adjustment
Mi Item #02323148
MFR #BC86150000
Price$11.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deluxe Bump Cap - Low hazard, Vented, 4-pt suspension, HDPE shell, pin lock adjustment
Mi Item #02323148
MFR #BC86150000

Mfr description
BC86150000 RED BUMP CAP
  • Low hazard bump cap with HDPE shell
  • Well ventilated and lightweight for total wearer comfort
  • Four-point suspension, pin-lock adjustment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.38/each

Specifications

Details

  • Adjustment Type
    Pinlock
  • ANSI Rating
    Unrated
  • Color
    Red
  • High Visibility
    Not a High Visibility Hat
  • Material
    High Density Polyethylene
  • Side Slots
    Does Not Include Side Slots
  • Suspension Material
    Low Density Polyethylene
  • Suspension Type
    4-Point
  • Type
    Bump Cap
  • Ventilation
    Vented
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)