Specifications
Dimensions
- SizeUniversal
Details
- MaterialCotton
- Product TypeHard Hat Cooling Liners, Inserts & Neck Shades
- TypeSweatband
- UPC_NO821812677026
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)