Motion
NPS203RRC

NTN
NPS203RRC

Ball Insert Bearing - Cylindrical Bore, 2-3/16 in Bore Diam., 3.9370 in OD, 1.9055 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #02323194
MFR #NPS203RRC
Price$180.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NPS203RRC

Ball Insert Bearing - Cylindrical Bore, 2-3/16 in Bore Diam., 3.9370 in OD, 1.9055 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #02323194
MFR #NPS203RRC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$180.46/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Fillet Radius
    0.0984 in
  • Inner Ring Width  
    1.2795 in
  • Outer Ring Width  
    0.9449 in
  • Outside Diameter  
    3.9370 in
  • Overall Width
    1.9055 in
  • Set Screw Thread Size
    3/8-24 UNF
  • Weight
    2.492 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Locking Device
    Eccentric Collar
  • Locking Device Part Number
    EL211-203
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359664898
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    6550 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359664898

Overview

Mfr description
NPS203RRC BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text