Motion
DMD-160H-3 DOFF LINK

DIAMOND CHAIN COMPANY
DMD-160H-3 DOFF LINK

Offset Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material, Standard Finish
Mi Item #02323658
MFR #DMD-160H-3 DOFF LINK
Price$367.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-160H-3 DOFF LINK

Offset Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material, Standard Finish
Mi Item #02323658
MFR #DMD-160H-3 DOFF LINK

Mfr description
160H-3 OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.62/each

Specifications

Dimensions

  • Chain Overall Width
    7-3/4 in
  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    1.250 in
  • Link Plate Height
    1.9 in
  • Link Plate Thickness
    0.281 in
  • Pin Diameter
    0.562 in
  • Pin Length
    7.7500 in, 196.84 mm
  • Pitch
    2 in
  • Roller Diameter
    1.125 in
  • Roller Width
    1.2500 in, 31.75 mm
  • Transverse Pitch
    2.436 in
  • Weight
    3.84 lbs
  • Weight per Foot
    20.68 lbs, 30.78 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    160H-3
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Finish Coating
    Standard
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    GT-139803
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Food Production
  • Series
    H (Heavy)
  • Standards Met
    ANSI B29.1, ASME
  • Type
    Offset Link
  • UPC_NO
    716647259311
  • Working Load Capacity
    29000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)