Motion
140H-2 CONN LINK (SLIP FIT)

DIAMOND CHAIN COMPANY
140H-2 CONN LINK (SLIP FIT)

Connecting Link - 140 / 1-3/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #02323661
MFR #140H-2 CONN LINK (SLIP FIT)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
140H-2 CONN LINK (SLIP FIT)

Connecting Link - 140 / 1-3/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #02323661
MFR #140H-2 CONN LINK (SLIP FIT)

Mfr description
140H-2 CONN LINK (SLIP FIT)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    4-1/2 in
  • Chain Size & Pitch
    140 / 1-3/4 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.663 in
  • Pin Diameter
    1/2 in
  • Roller Diameter
    1.000 in
  • Weight
    1.35 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C-6194CL-18
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    ASME/ANSI B29.1
  • UPC_NO
    716647209040

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)