Motion
80NP OL
Offset Link - 80 / 1 in Pitch, Carbon Steel Material, Nickel Plated Finish
Mi Item #02323663
MFR #80NP OL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 80 / 1 in Pitch, Carbon Steel Material, Nickel Plated Finish
Mi Item #02323663
MFR #80NP OL

Mfr description
80NP OFFSET SECTION-2 PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Weight
    0.32 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Finish Coating
    Nickel Plated
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    716647541416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)