Motion
DMD-80-1 CT CO LINK NP

DIAMOND CHAIN COMPANY
DMD-80-1 CT CO LINK NP

Connecting Link - 80 / 1 in Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
MI ITEM #02323664
MFR #DMD-80-1 CT CO LINK NP
Price$22.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-80-1 CT CO LINK NP

Connecting Link - 80 / 1 in Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
MI ITEM #02323664
MFR #DMD-80-1 CT CO LINK NP

Mfr description
80NP CONN LINK CP SF
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.30/each

Specifications

Dimensions

  • Chain Overall Width
    1.44 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.95 in
  • Pin Diameter
    0.312 in
  • Roller Diameter
    0.625 in
  • Weight
    0.12 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    CNI-3334CL-08-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • UPC_NO
    716647435524

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)