Motion
40SS SPRING CLIP ONLY

DIAMOND CHAIN COMPANY
40SS SPRING CLIP ONLY

Roller Link - 40 / 1/2 in Pitch, Spring Clip, Stainless Steel Material
Mi Item #02323678
MFR #40SS SPRING CLIP ONLY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
40SS SPRING CLIP ONLY

Roller Link - 40 / 1/2 in Pitch, Spring Clip, Stainless Steel Material
Mi Item #02323678
MFR #40SS SPRING CLIP ONLY

Mfr description
40SS SPRING CLIP ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    0.72 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.313 in
  • Link Plate Height
    0.475 in
  • Link Plate Thickness
    0.06 in
  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.312 in

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40 / 1/2 in
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    AU-6066
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Food Production
  • Series
    Standard
  • Standards Met
    ASME/ANSI B29.1
  • UPC_NO
    716647148448
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)