Specifications
Dimensions
- Bore Diameter1.0000 in
- Outside Diameter2.0470 in
- Overall Width1.4688 in
Details
- Bore TypeStraight
- Product TypeBall Insert Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)